Check Availability
  • General Purpose Boots
  • DUNLOP 

    Rubber Boot, Men's, 12, Knee, Steel Toe Type, Polyblend, Steel, Black, 1 PR

  • Item # 8AAN4
  • Mfr. Model # 868021233
Rubber Boot,  Men's,  12,  Knee,  Steel Toe Type,  Polyblend, Steel,  Black,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AAN4
Mfr. Model # 868021233
UNSPSC #46181604
Catalog Page 1744
Shipping Weight 6.72 lbs
Country of Origin USA *
Item Rubber Boot
Shoe Style Knee
Toe Type Steel
Footwear Application Industry
Gender Men's
Size 12
Boot Color Black
Footwear Material Polyblend, Steel
Footwear Sole Pattern Chevron
Midsole Construction Rigid Steel
Puncture Resistant Insole Yes
Insulated No
Metatarsal Guard No
Boot Height Adjustment Standard Height
Electrical Hazard Rated No
Oil Resisting Sole Yes
Static Dissipative No
Completely Non Metallic No
Chain Saw Cut Resistant No
Heel Style Defined Heel
Ninety Degree Heel No
Safety Criteria Steel Toe, Puncture-Resistant (PR), Oil-Resistant Sole, Defined Heel, Waterproof
Footwear Brand DUNLOP
Waterproof Yes
Puncture Resistant Insole Technology Steel
Insole Color Gray
Removable Insole Yes
Boot Height 16"
Heel Height 1/2"
Footwear Closure Pull-On
Standards ASTM F2413-18, CSA Z195-14
ASTM Standards Met Impact (I/75), Compression (C/75), Puncture Resisting (PR)
CSA Footwear Standard Puncture Protection, Grade 1 Toecap
Style Number 86802
Footwear Width D
Predominant Footwear Color Black
Waterproof Type PVC
* This product's country of origin is subject to change

Welcome Sign In