This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Portable Power and Jump Starters
  • DSR PROSERIES 

    Wheeled 12/24VDC Probooster Jump Starter, Boosting for AGM, Gel, Lead Acid

  • Item # 49AK19
  • Mfr. Model # DSR104
Wheeled 12/24VDC Probooster Jump Starter, Boosting for AGM, Gel, Lead Acid

See alternate products available online.

This item can only be shipped via ground shipping.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Designed for heavy-duty applications, this wheeled probooster jump starter features a durable, roto-mold casing, and extra-long, double-insulated cables. It is ideal for AGM, gel, and lead-acid batteries. Wheels help provide extra mobility.
Show More Close
 

Technical Specifications

Item # 49AK19
Mfr. Model # DSR104
UNSPSC #26111703
Shipping Weight 171.5 lbs
Country of Origin Belgium *
Item Probooster Jump Starter
Charger Style Wheeled
For Battery Voltage 12, 24
For Use With Battery Type AGM, Gel, Lead Acid
Charger Function Boosting
Boost Amps @ Voltage 1050A @ 12V, 850A @ 24V
Cold Cranking Amps @ Voltage 780A @ 12V, 530A @ 24V
Automatic/Manual Automatic
Amp Hours (2) x 50Ah
Charge Type Smart
Overall Width 23-1/16"
Overall Height 45"
Overall Depth 20-5/8"
Cable Gauge #00 AWG
Cable Length 83"
Test Feature Volt Meter, Reverse Polarity Alarm, Voltage Detection LED, Super HD
Timer No
Material Resin
Includes Charger
Indoor / Outdoor Indoor/Outdoor
Portable Yes
CEC Compliant CEC Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms