Check Availability
XL Full T200 Thread Count Flat Sheet, White; PK6
Qty
  • Sale Price
    $71.72 / pkg. of 6
    Web Price $100.50
    Offer Ends 07/12/20

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MW03
Mfr. Model # 1A29686
UNSPSC #52121509
Shipping Weight 11.3 lbs
Country of Origin Bahrain *
Item Flat Sheet
Type Flat
Size XL Full
Width 84"
Length 120"
Fabric 60% Cotton/40% Polyester
Thread Count T200
Color White
Corners Hemmed
Hem 2x2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In