Check Availability
Twin T200 Thread Count Flat Sheet, White; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MW01
Mfr. Model # 1A29684
UNSPSC #52121509
Shipping Weight 8.55 lbs
Country of Origin Bahrain *
Item Flat Sheet
Type Flat
Size Twin
Width 69"
Length 110"
Fabric 60% Cotton/40% Polyester
Thread Count T200
Color White
Corners Hemmed
Hem 2x2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In