Check Availability
Twin T200 Thread Count Fitted Sheet, White; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MW08
Mfr. Model # 1A29705
UNSPSC #52121509
Shipping Weight 6.9 lbs
Country of Origin Bahrain *
Item Fitted Sheet
Type Fitted
Size Twin
Width 39"
Length 75"
Fabric 60% Cotton/40% Polyester
Thread Count T200
Pocket Size 12"
Color White
Corners Elastic Fitted
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In