Check Availability
Drain Opener, 32 oz Jug, Unscented Liquid, Ready To Use, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20J157
Mfr. Model # 000116
UNSPSC #47131815
Catalog Page 1504
Shipping Weight 31.25 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
Item - Drains and Maintainers Drain Opener
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 32 oz
Cleaner Container Type Jug
Fragrance Unscented
Recommended Dilution Ready To Use
Cleaner Form Liquid
Chemical Series No Series
Primary Chemical None
Item Liquid Clog Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms