This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Single-Gas Detectors
  • DRAEGER 

    Single Gas Detector, 0 to 25 Vol % Sensor Range, Audible, Visual, Vibrating Alarm Type

  • Item # 36D921
  • Mfr. Model # 8318972
Single Gas Detector,  0 to 25 Vol % Sensor Range,  Audible, Visual, Vibrating Alarm Type

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Small, robust personal monitor has user-friendly features including a large LCD with backlight and 1-handed operation, even when wearing gloves. Automatic bump tests. Adjustable intervals for tests and calibration, reminders, and "out of order" message if overdue or failed. 120-hr. data logger has date and time stamp.

• Adjustable TWA and STEL alarms
• IP65 dust and water ingress protection
Show More Close
 

Technical Specifications

Item # 36D921
Mfr. Model # 8318972
UNSPSC #46171613
Catalog Page 1781
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Single Gas Detector
Gas Type O2
Detects Oxygen
Sensor Range 0 to 25 Vol %
Resolution 0.1 Vol %
Operating Temp. Range -20 to 120 Degrees F
Alarm Setting A1 - 19.5 Vol %, A2 - 23.5 Vol %
Alarm Type Audible, Visual, Vibrating
Battery Type Alkaline Lithium
Battery Life 6 mo.
Display LCD
Interchangeable Sensors No
Height 3-3/8"
Width 2-1/2"
Depth 7/8"
Standards Rated Intrinsically Safe by UL, CSA, and ATEX
Features Simple Two-Button Operation, Integral Rubber Overmold for Durability, Large Display with Bright Backlight, Loud Audible, Bright Visual and Robust Vibrating Alarms
Includes Instrument, Lithium Alkaline Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms