Check Availability
  • Gas Connector Fitting
  • DORMONT 

    Shutoff Valve, Quick Disconnect, 1 In

  • Item # 18D844
  • Mfr. Model # CF-100
Shutoff Valve, Quick Disconnect, 1 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This DORMONT SafetyQuik® shut off valve gas connector cannot be disconnected until the gas flow is shut off or opened until the gas connector is reattached.

• Safety thermal shutoff stops the flow of gas when the internal temperature exceeds 350°F
• UL and NSF Listed, and CSA Certified
Show More Close
 

Technical Specifications

Item # 18D844
Mfr. Model # CF-100
UNSPSC #40141720
Catalog Page 2717
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Shutoff Valve
Type Quick Disconnect
BTU Capacity 360,000
Size 1"
Function Food Service, Prevents Users From Accidentally Turning On Gas While The Appliance Is Not Connected To Supply Line and Prevents Hose From Being Disconnected Whenever Gas Is Flowing, Includes Thermal Shut-Off
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms