Check Availability
Gooseneck Service Sink Faucet,  Dome Lever Faucet Handle Type,  2.00 gpm,  Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40XC49
Mfr. Model # 77-9116
UNSPSC #40141702
Shipping Weight 2.15 lbs
Country of Origin Taiwan *
Item Gooseneck Service Sink Faucet
Mounting Type - Faucet Wall
Faucet Type Service Sink Faucet
Number of Holes 2
Faucet Installation Style Centerset
Number of Handles 2
Faucet Activation Manual
Faucet Handle Type Dome Lever
Faucet Spout Shape Gooseneck
Faucet Finish Chrome
Plumbing Brand Dominion Faucets
Faucet Body Material Brass
Flow Rate 2.00 gpm
Flow Outlet Type - Faucet Aerated
Ligature Resistant No
ADA Compliance No
Standards IAPMO
Includes Compression stems, Handles, Spout
Valve Type - Faucets Hot/Cold Cartridge
Manufacturers Warranty Length 1 yr.
Spout Length 6"
Max. Mounting Hole Center Distance 4 in
* This product's country of origin is subject to change