This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Scribers & Probes
  • DOMINATOR 

    6-Pc. Pro Hook and Pick Set, C-Hook, 15°, 45°, 45° Long, 60° Long and 90° Long Hooks Point Type, 10

  • Item # 2KKV3
  • Mfr. Model # 60002
6-Pc. Pro Hook and Pick Set, C-Hook, 15°, 45°, 45° Long, 60° Long and 90° Long Hooks Point Type, 10

See alternate products available online.

Product Details

The DOMINATOR 6-piece hook and pick set is designed for machinists. Hardened and tempered steel shaft extends through each handle to the striking cap. 2-composite ergonomic handles. Probes includes C-hook, 15°, 45°, 45° long, 60° long, and 90° long hooks.
Show More Close
 

Technical Specifications

Item # 2KKV3
Mfr. Model # 60002
UNSPSC #27112502
Shipping Weight 2.85 lbs
Country of Origin USA *
Item 6-Pc. Pro Hook and Pick Set
Point Type C-Hook, 15 Degrees , 45 Degrees , 45 Degrees Long, 60 Degrees Long and 90 Degrees Long Hooks
Replaceable Tip No
Threaded Points No
Magnet End No
Tip Material Hardened and Tempered Steel
Overall Length (In.) 10 to 16
Handle Dia. (In.) 1-1/4
Handle Ergonomic
Handle Material 2-Composite
Finish Black Oxide
Head Black Oxide
Includes C-Hook, 15 Degrees and 45 Degrees Hooks, 45 Degrees Long Hook, 60 Degrees and 90 Degrees Long Down Angle Hooks
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In