Check Availability
  • Canes
  • DMI 

    Folding Cane, Standard Handle Type, Single Base Type, 14" Height, 250 lb. Weight Capacity

  • Item # 34KW83
  • Mfr. Model # 502-1325-9914
Folding Cane,  Standard Handle Type,  Single Base Type,  14" Height,  250 lb. Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34KW83
Mfr. Model # 502-1325-9914
UNSPSC #42211501
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Folding Cane
Handle Type Standard
Base Type Single
Height 14"
Weight Capacity 250 lb.
Color Copper Swirl
Handle Material Wood
Base Size 1" x 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms