Check Availability
  • Traction Equipment
  • DMI 

    Foam/Vinyl Traction Set

  • Item # 36ED72
  • Mfr. Model # 534-2014-0000
Foam/Vinyl Traction Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36ED72
Mfr. Model # 534-2014-0000
UNSPSC #42242108
Shipping Weight 3.0 lbs
Country of Origin China *
Item Traction Set
Size 20 lb.
Material Foam/Vinyl
Includes Pulley, Traction Rope, Spreader Bar, Head Halter, S-Hook, Water Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms