Check Availability
  • Canes
  • DMI 

    Adjustable Cane, Derby-Top Handle Type, Single Base Type, 31-19/64" Height

  • Item # 34KW86
  • Mfr. Model # 502-1351-0100
Adjustable Cane,  Derby-Top Handle Type,  Single Base Type,  31-19/64" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34KW86
Mfr. Model # 502-1351-0100
UNSPSC #42211501
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Adjustable Cane
Handle Type Derby-Top
Base Type Single
Height 31-19/64"
Weight Capacity 250 lb.
Color Blue
Handle Material Wood
Base Size 1" x 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms