Check Availability
1 gal. Carpet Pre Treatment, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Liquid prespray has natural odor- and soil-digesting enzymes to permanently eliminate odors and soils on carpet. Country Morning scent.
Show More Close
 

Technical Specifications

Item # 10F960
Mfr. Model # 904266
UNSPSC #47131826
Catalog Page 1517
Shipping Weight 8.76 lbs
Country of Origin USA *
Item Carpet Pre Treatment
Recommended Dilution 1:12, 1:32
pH 7.5 to 8
Size 1 gal.
RTU Yield per Container 12 to 32 gal.
Removes Tough Odors and Soils on Carpet
Fragrance Fruity
Container Type Jug
For Use With Spray Bottles, Cloths
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms