Check Availability
1 gal. Carpet Extraction Cleaner, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Removes carpet stains with 1⁄4 oz. per gal. of water.
Show More Close
 

Technical Specifications

Item # 10F959
Mfr. Model # 903844
UNSPSC #47131826
Catalog Page 1517
Shipping Weight 8.76 lbs
Country of Origin USA *
Item Carpet Extraction Cleaner
Recommended Dilution 1:12, 1:16, 1:128
pH 8.5 to 9.04
Size 1 gal.
RTU Yield per Container 12 to 128 gal.
Removes Carpet Soils
Fragrance Floral
Container Type Bottle
For Use With Extraction Machine
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms