Check Availability
  • Floor Strippers
  • DIVERSEY 

    1 gal. Butyl Free Floor Stripper, 1 EA

  • Item # 10C422
  • Mfr. Model # 95032351
1 gal. Butyl Free Floor Stripper, 1 EA
Qty
  • Web Price
    $28.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Powerful, fast- acting stripper dissolves heavy floor finish and seal buildup. Ultra-low-residue formula makes stripping jobs faster, saving rinsing steps, effort, and time. Nonammoniated, low-foaming formula.
Show More Close
 

Technical Specifications

Item # 10C422
Mfr. Model # 95032351
UNSPSC #47131801
Catalog Page 1523
Shipping Weight 9.09 lbs
Country of Origin USA *
Item Butyl Free Floor Stripper
Size 1 gal.
Container Type Jug
Recommended Dilution 1:2 to 1:10
RTU Yield per Container 2 to 10 gal.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

This item is restricted for international sale.