Check Availability
  • Lock Washers
  • DISC-LOCK 

    Lock Washer, Bolt 22mm, SS, PK50

  • Item # 36RL99
  • Mfr. Model # SSM-109
Lock Washer, Bolt 22mm, SS, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These heavy-duty structural washers resist shock and vibration in high-stress applications.
Show More Close
 

Technical Specifications

Item # 36RL99
Mfr. Model # SSM-109
UNSPSC #31161801
Catalog Page 2092
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Lock Washer
Type Wedge
Material Stainless Steel
Finish Plain
Fits Bolt Sizes 22mm
Size 22mm
Inside Dia. 22.44mm
Outside Dia. 37.3mm
Thickness 6.100mm
Color Silver
Rockwell Hardness HRC 25
Application General Purpose
For Use With Bolts
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In