Check Availability
  • Lock Washers
  • DISC-LOCK 

    Lock Washer, Bolt 7/16, SS, PK200

  • Item # 36RL83
  • Mfr. Model # SSG-104
Lock Washer, Bolt 7/16, SS, PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These heavy-duty structural washers resist shock and vibration in high-stress applications.
Show More Close
 

Technical Specifications

Item # 36RL83
Mfr. Model # SSG-104
UNSPSC #31161801
Catalog Page 2092
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Lock Washer
Type Wedge
Material Stainless Steel
Finish Plain
Fits Bolt Sizes 7/16"
Size 7/16"
Inside Dia. 0.450"
Outside Dia. 0.880"
Thickness 0.135"
Color Silver
Rockwell Hardness HRC 25
Application General Purpose
For Use With Bolts
Package Quantity 200
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In