Check Availability
  • Lock Washers
  • DISC-LOCK 

    Lock Washer, Bolt 1-1/8, Carbon Stl, PK25

  • Item # 36RL75
  • Mfr. Model # GDP-111
Lock Washer, Bolt 1-1/8, Carbon Stl, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These heavy-duty structural washers resist shock and vibration in high-stress applications.
Show More Close
 

Technical Specifications

Item # 36RL75
Mfr. Model # GDP-111
UNSPSC #31161801
Catalog Page 2092
Shipping Weight 2.2 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Wedge
Material Carbon Steel
Finish Delta Protect
Fits Bolt Sizes 1-1/8"
Size 1-1/8"
Inside Dia. 1.140"
Outside Dia. 1.715"
Thickness 0.256"
Color Silver
Rockwell Hardness HRC 40-55 Case Hardened
Application General Purpose
For Use With Bolts
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In