Check Availability
  • Lock Washers
  • DISC-LOCK 

    Lock Washer, Bolt 20mm, Carbon Stl, PK100

  • Item # 36RL55
  • Mfr. Model # GDM-108
Lock Washer, Bolt 20mm, Carbon Stl, PK100
Qty
  • Sale Price
    $168.00 / pkg. of 100
    Web Price $224.00
    Offer Ends 07/12/20

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These heavy-duty structural washers resist shock and vibration in high-stress applications.
Show More Close
 

Technical Specifications

Item # 36RL55
Mfr. Model # GDM-108
UNSPSC #31161801
Catalog Page 2092
Shipping Weight 5.8 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Wedge
Material Carbon Steel
Finish Delta Protect
Fits Bolt Sizes 20mm
Size 20mm
Inside Dia. 20.82mm
Outside Dia. 35.1mm
Thickness 6.15mm
Color Silver
Rockwell Hardness HRC 40-55 Case Hardened
Application General Purpose
For Use With Bolts
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In