Check Availability
  • Cordless Tool Job Site Lights
  • DEWALT 

    Standard Cordless Job Site Light, 20.0 Voltage, LED, 3000 Lumens, Battery Included

  • Item # 423K72
  • Mfr. Model # DCL079R1
Standard Cordless Job Site Light, 20.0 Voltage, LED, 3000 Lumens, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 423K72
Mfr. Model # DCL079R1
UNSPSC #39111516
Catalog Page 670
Shipping Weight 22.7 lbs
Country of Origin USA *
Item Cordless Job Site Light
Voltage 20.0
Battery Included / Bare Tool Battery Included
Lamp Type LED
Lumens 3000
Focus Fixed
Light Output Mode High / Medium / Low
Series Standard
Use With Battery Mfr. No. DCB204BT
Corded/Cordless Cordless
Base Style Tripod
Water Penetration Rating IP55
Number of Batteries 1
Replacement Lamps No
Switch Type Push Button
Special Features Natural White LED, Stays Cool to The Touch, Three Brightness Settings to Customize Work Space Illumination, Telescoping Pole Extends Light Head Over 7 ft., Latch Mechanism On Handle to Easily Extend and Collapse Legs, Tough Shroud Protects Light Head
Max. Height 88"
Tool Weight 16.50 lb.
Standards UL Listed
Includes Battery, Charger
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.