Check Availability
  • Electric Sanders
  • DEWALT 

    Finish Sander,Hook and Loop,2.9 lb.

  • Item # 39RW15
  • Mfr. Model # DWE6423K
Finish Sander,Hook and Loop,2.9 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39RW15
Mfr. Model # DWE6423K
UNSPSC #27112708
Catalog Page 726
Shipping Weight 4.25 lbs
Country of Origin Mexico *
Item Random Orbital Sander
Pad Size 5"
No Load RPM 8000 to 12,000
Amps 3.0
Orbits per Minute 8000 to 12,000
Corded/Cordless Corded
Orbit Dia. 3/32"
Type of Sandpaper Hook and Loop
Cord 4 ft. 6"
Features Variable Speed, Low Vibration Design, Rubber Overmold, Dust Sealed Switch, Improved Dust Collection
Tool Length 11"
Tool Weight 2.9 lb.
Handle Design Palm Grip
Speed Type Variable
Switch Type Rocker
Includes Owners Manual, Dust Bag, Carrying Case
Lock Yes
* This product's country of origin is subject to change

Compliance and Restrictions