Check Availability
Cordless Spotlight, Plastic, 1000/90lm, LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spotlight features both a bright LED output and an integral hook for hands-free use.
Show More Close
 

Technical Specifications

Item # 38XU32
Mfr. Model # DCL043
UNSPSC #39111704
Catalog Page 670
Shipping Weight 1.93 lbs
Country of Origin China *
Item Cordless Spotlight
Voltage 20.0
Battery Included / Bare Tool Bare Tool
Lamp Type LED
Lumens 1000/90
Focus Fixed
Corded/Cordless Cordless
Water Penetration Rating IP54
Number of Batteries 0
Beam Distance 3048m
Lamp Life LED
Replacement Lamps No
Switch Type Push Button
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In