Check Availability
Cordless Flashlight, LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 58JL76
Mfr. Model # DCL040/DCB203
UNSPSC #39111702
Shipping Weight 1.82 lbs
Country of Origin South Korea *
Item Cordless Flashlight
Voltage 20.0
Battery Included / Bare Tool Battery Included
Lamp Type LED
Lumens 110
Focus Fixed
Light Output Mode High
Corded/Cordless Cordless
Water Penetration Rating Not Rated
Number of Batteries 1
Switch Type Push Button
Special Features Head Rotates 120 Degrees , Integral Hook
Tool Length 6"
Tool Weight 1.0 lb.
Includes Battery
* This product's country of origin is subject to change

Compliance and Restrictions