Check Availability
Chisel, Scaling
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LD80
Mfr. Model # DW5961
UNSPSC #27112801
Catalog Page 716
Shipping Weight 6.65 lbs
Country of Origin USA *
Item 1 1/8" Hex Drive Breaker Hammer
Type Scaling Chisel
Overall Length (In.) 20
Length (In.) 3 x 20
Blade Width (In.) 3
Application Chipping Work
* This product's country of origin is subject to change

Compliance and Restrictions