Check Availability
  • Masonry and Hammer Drill Bits
  • DEWALT 

    5/8" x 23-3/4" SDS Max Hollow Hammer Drill Bit, Number of Cutter Heads: 4

  • Item # 54FH81
  • Mfr. Model # DWA58058
5/8" x 23-3/4" SDS Max Hollow Hammer Drill Bit, Number of Cutter Heads: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When used with a dust extractor, this DEWALT solid carbide hollow drill bit extracts dust while drilling. The result is less dust, fast holes, and fast adhesive anchor installation. This minimizes your exposure to dust while drilling, and adheres to OSHA Table 1 compliance. Bit can connect directly to the DeWalt Airlock System to form a secure, locking connection between the bit and dust extractor. The Y-cutter carbide design can allow exact positioning, perfect starting, and maximum durability.
Show More Close
 

Technical Specifications

Item # 54FH81
Mfr. Model # DWA58058
UNSPSC #27112801
Catalog Page 714
Shipping Weight 2.15 lbs
Country of Origin Germany *
Drill Bit Grouping Set
Item Hollow Hammer Drill Bit
Shank Shape SDS Max
Drill Bit Size 5/8"
Drilling Length 15-3/4"
Overall Length 23-3/4"
Number of Cutter Heads 4
Impact Rated No
Percussion Rated Yes
For Use With - Drills Rotary Hammer
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In