Check Availability
  • Abrasive Cut-Off and Chop Wheels
  • DEWALT 

    4 1/2 in, Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 7/8" Arbor Hole Size, 0.045" Thickness

  • Item # 3CB43
  • Mfr. Model # DW8072
4 1/2 in,  Type 1 Silicon Carbide Abrasive Cut-Off Wheel,  7/8" Arbor Hole Size,  0.045" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the DeWALT® Type 1 silicon carbide abrasive cut-off wheel for concrete masonry asphalt.
Show More Close
 

Technical Specifications

Item # 3CB43
Mfr. Model # DW8072
UNSPSC #27112802
Catalog Page 2384
Shipping Weight 0.2 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4 1/2 in
Thickness 0.045"
Arbor Hole Size 7/8"
Abrasive Material Silicon Carbide
Abrasive Grit 60
Max. RPM 13,300
Series High Performance
Diamond Knockout No
Application Concrete, Masonry, Asphalt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms