Check Availability
  • Cordless Tool Job Site Lights
  • DEWALT 

    20V MAX Cordless Job Site Light, 20.0 Voltage, LED, 5000 Lumens, Bare Tool

  • Item # 492P10
  • Mfr. Model # DCL074
20V MAX Cordless Job Site Light, 20.0 Voltage, LED, 5000 Lumens, Bare Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 492P10
Mfr. Model # DCL074
UNSPSC #39111516
Catalog Page 670
Shipping Weight 10.8 lbs
Country of Origin China *
Item Cordless Job Site Light
Voltage 20.0
Battery Included / Bare Tool Bare Tool
Lamp Type LED
Lumens 5000
Focus Spot Beam
Light Output Mode High / Medium / Low
Series 20V MAX
Use With Battery Mfr. No. DCB203
Corded/Cordless Cordless
Base Style Tripod
Water Penetration Rating IP54
Number of Batteries 0
Beam Distance 190 ft.
Lamp Life 11 hr.
Replacement Lamps No
Switch Type Push Button
Special Features Durable Impact Resistant Design
Max. Height 12"
Tool Weight 8.6 lb.
Standards UL Listed
Charger Replacement 11A157
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In