Check Availability
1-1/8" x 36" SDS Max Hammer Drill Bit, Number of Cutter Heads: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22PN39
Mfr. Model # DW5854
UNSPSC #27112801
Catalog Page 713
Shipping Weight 5.32 lbs
Country of Origin Germany *
Drill Bit Grouping Set
Item Hammer Drill Bit
Shank Shape SDS Max
Drill Bit Size 1-1/8"
Drilling Length 31"
Overall Length 36"
Number of Cutter Heads 4
Impact Rated No
Percussion Rated Yes
For Use With - Drills Rotary Hammer
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In