Check Availability
  • Pen Ink Refills
  • DETECTAMET, INC. 

    Pen Ink Refill, Ink Type Fine Tip, Pen Ink Color Black, Point Size Fine, PK 50

  • Item # 52HU46
  • Mfr. Model # 100-I32
Pen Ink Refill,  Ink Type Fine Tip,  Pen Ink Color Black,  Point Size Fine,  PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HU46
Mfr. Model # 100-I32
UNSPSC #44121904
Shipping Weight 10.0 lbs
Country of Origin Switzerland *
Item Pen Ink Refill
Ink Type Fine Tip
Pen Ink Color Black
Point Size Fine
* This product's country of origin is subject to change

Compliance and Restrictions