Check Availability
  • Pen Ink Refills
  • DETECTAMET, INC. 

    Pen Ink Refill, Ink Type Gel, Pen Ink Color Red, Point Size Medium, PK 50

  • Item # 52HU44
  • Mfr. Model # 100-I23
Pen Ink Refill,  Ink Type Gel,  Pen Ink Color Red,  Point Size Medium,  PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HU44
Mfr. Model # 100-I23
UNSPSC #44121904
Shipping Weight 10.0 lbs
Country of Origin Switzerland *
Item Pen Ink Refill
Ink Type Gel
Pen Ink Color Red
Point Size Medium
* This product's country of origin is subject to change

Compliance and Restrictions