Check Availability
  • Pen Ink Refills
  • DETECTAMET, INC. 

    Pen Ink Refill, Ink Type Rollerball, Pen Ink Color Black, Point Size Medium, PK 50

  • Item # 52HU37
  • Mfr. Model # 100-I02
Pen Ink Refill,  Ink Type Rollerball,  Pen Ink Color Black,  Point Size Medium,  PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HU37
Mfr. Model # 100-I02
UNSPSC #44121904
Shipping Weight 0.23 lbs
Country of Origin India *
Item Pen Ink Refill
Ink Type Rollerball
Pen Ink Color Black
Point Size Medium
* This product's country of origin is subject to change

Compliance and Restrictions