Check Availability
55 gal. Detergent
Qty
  • Web Price
    $2,676.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ideal for high-quality glassware cleaning where total rinsability and residue-free results are vital. Phosphate and chlorine-free. Because of high alkalinity, contact with nonferrous metals should be avoided.
Show More Close
 

Technical Specifications

Item # 42X075
Mfr. Model # 6055
UNSPSC #41103206
Shipping Weight 518.0 lbs
Country of Origin USA *
Item Detergent
Size 55 gal.
Color Clear
Fragrance odorless
pH 14
Flash Point None
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Gas.