Check Availability
  • Truck Bed Accessories
  • DECKED 

    Truck Storage Drawer Drain Plug, 1-3/8" L

  • Item # 450Y94
  • Mfr. Model # AD4
Truck Storage Drawer Drain Plug, 1-3/8" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 450Y94
Mfr. Model # AD4
UNSPSC #24112401
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Truck Storage Drawer Drain Plug
Color Black
Finish Unfinished
Material Polypropylene
Fits Decked Truck or Van Storage Drawers
Installation Method Fasteners
Length 1 3/8 in
Width 3/4 in
Coverage Drawer Slots
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms