Check Availability
  • Encapsulated Time-Delay Relays
  • DAYTON 

    Single Function Encapsulated Timing Relay, 12 to 125V DC, Mounting: Surface, SPST-NO

  • Item # 5WML8
  • Mfr. Model # 5WML8
Single Function Encapsulated Timing Relay, 12 to 125V DC, Mounting: Surface, SPST-NO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The encapsulated time delay relay features an Off Delay function with a timing range of 0.5-10 second and input voltage of 12-125V DC. The 1A solid state output is perfect for high duty cycle/long life applications. Terminations are 0.25” male quick-connect terminals.
Show More Close
 

Technical Specifications

Item # 5WML8
Mfr. Model # 5WML8
UNSPSC #39121519
Catalog Page 222
Shipping Weight 0.1 lbs
Country of Origin USA *
Item - Relay Single Function Encapsulated Timing Relay
Function - Timing Relay Off Delay
Input or Control Voltage 12 to 125V DC
DC Contact Rating - Relay 1.00A @ 24V
Mounting - Relay Surface
Contact Form - Relay SPST-NO
Adjustment Method - Timer Potentiometer
Min. Time Setting - Timer 0.5 sec
Max. Time Setting - Timer 10 sec
Type of Output Solid State
Body Height - Relay 0.79 in
Body Width - Relay 2.0 in
Body Depth - Relay 2.0 in
Overall Height - Relay 1.14 in
Number of Pins - Relay 5
Status Indicator None
Standards cURus
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms