Check Availability
  • Radial Ball Bearings
  • DAYTON 

    Radial Ball Bearing, Double Sealed, 7mm Bore Dia., 19mm Outside Dia.

  • Item # 21XU48
  • Mfr. Model # 21XU48
Radial Ball Bearing, Double Sealed, 7mm Bore Dia., 19mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This metric radial ball bearing is aligned in a single row. Use for radial and thrust load applications that require precise low-torque rotation. The noncontact, stainless steel shields help reduce contamination without adding drag. Lubricated with general-purpose grease.
Show More Close
 

Technical Specifications

Item # 21XU48
Mfr. Model # 21XU48
UNSPSC #31171504
Catalog Page 140
Shipping Weight 0.02 lbs
Country of Origin China *
Item Radial Ball Bearing
Unmounted Bearing Item Radial Ball Bearing
Single Row/Double Row Single Row
Seal/Shield Type Double Sealed
Bore Dia. 7mm
Bore Tolerance +0/-10 micron
Outside Dia. 19mm
Outside Dia. Tolerance +0/-13 micron
Width 6mm
Seal Material Nitrile Rubber
ABEC Tolerance 1
Max. RPM 36000
Bearing Material Chrome Steel
Cage Material Chrome Steel
Lubrication Grease
Industry Number 607-2RS-C3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In