Check Availability
  • Radial Ball Bearings
  • DAYTON 

    Radial Ball Bearing, Double Shielded, 20mm Bore Dia., 32mm Outside Dia.

  • Item # 1ZGJ1
  • Mfr. Model # 1ZGJ1
Radial Ball Bearing, Double Shielded, 20mm Bore Dia., 32mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This metric radial ball bearing is aligned in a single row. Use for radial and thrust load applications that require precise low-torque rotation. The noncontact, stainless steel shields help reduce contamination without adding drag. Lubricated with general-purpose grease.
Show More Close
 

Technical Specifications

Item # 1ZGJ1
Mfr. Model # 1ZGJ1
UNSPSC #31171502
Catalog Page 140
Shipping Weight 0.04 lbs
Country of Origin China *
Item Radial Ball Bearing
Unmounted Bearing Item Radial Ball Bearing
Single Row/Double Row Single Row
Seal/Shield Type Double Shielded
Bore Dia. 20mm
Bore Tolerance +0/-10 micron
Outside Dia. 32mm
Outside Dia. Tolerance +0/-13 micron
Width 7mm
Shield Material Chrome Steel
ABEC Tolerance 1
Max. RPM 17000
Bearing Material Chrome Steel
Cage Material Stamped Steel
Lubrication Grease
Industry Number 6804ZZ
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov