Check Availability
Plate Shear,  8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plate shear features a spring-loaded handle, cast-iron base, hardened and ground replaceable tool steel blade, and adjustable hold-down clamp. Length of blade: 8". Cutting flat: 8" x 1⁄4". Cutting cap. round: 7⁄16".
Show More Close
 

Technical Specifications

Item # 13W879
Mfr. Model # 13W879
UNSPSC #27111506
Catalog Page 2356
Shipping Weight 39.1 lbs
Country of Origin China *
Item Plate Shear
Length of Cut (In.) 8
Length of Blade (In.) 8
Cutting Flat (In.) 8 x 1/4
Cutting Capacity Round (In.) 7/16
Construction Cast Iron Base And Tool Steel Blade
Handle 23-1/2
Features Adjustable Hold Down Clamp,Spring-loaded Handle. Replaceable Blades Are Hardened And Ground.
Application Shears Sheet Metal, Round And Flat Stock
* This product's country of origin is subject to change

Compliance and Restrictions