This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Miniature Circuit Breaker, Amps 10, Curve Type C, AC Voltage Rating 480VAC, Phase 1

  • Item # 33V940
  • Mfr. Model # 33V940
Miniature Circuit Breaker,  Amps 10,  Curve Type C,  AC Voltage Rating 480VAC,  Phase 1

See alternate products available online.

Product Details

Designed for easy mounting, this smaller-sized circuit breaker has safety insulation. The C Curve provides a magnetic trip between 7 and 10 times rated current AC and 7 to 14 times for DC (general purpose applications).
Show More Close
 

Technical Specifications

Item # 33V940
Mfr. Model # 33V940
UNSPSC #39121601
Shipping Weight 0.65 lbs
Country of Origin China *
Item Miniature Circuit Breaker
Amps 10
Number of Poles 2
Curve Type C
AC Voltage Rating 480VAC
DC Voltage Rating 96VDC
Max. AIR Rating 10 kA
Phase 1
Terminal Connection Lug
Series NDB2T-63 C10/2 L
Trip Type Fixed Instantaneous
Min. Wire Size 5 AWG
Max. Wire Size 11 AWG
Length 4.01"
Width 1.42"
Depth 3.00"
Frame Size 32A
Standards UL 489 Listed; IEC 60947-2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In