Check Availability
  • Floor Burnishers
  • DAYTON 

    High Speed Burnisher, 1500 RPM

  • Item # 4NEK5
  • Mfr. Model # 4NEK5
High Speed Burnisher, 1500 RPM
Qty
  • Web Price
    $1,666.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 20" burnisher is designed to leave floors with a high-glossy finish. It is also designed to offer easy maneuverability and storage. It features an all-metal design, with large transport wheels and a floating head for easy maneuverability. The safety lockout switch helps to prevent accidental engagement. Includes pad driver.
Show More Close
 

Technical Specifications

Item # 4NEK5
Mfr. Model # 4NEK5
UNSPSC #47121603
Catalog Page 1579
Shipping Weight 99.0 lbs
Country of Origin China *
Item High Speed Burnisher
Brush Speed 1500 RPM
Motor 1.5 HP, DC Rectified
Pad Size 20"
Power Source 115VAC, 60 Hz, 13.5A
Sound Level 68 dBA
Construction Metal
Cord Length 50 ft.
Includes Pad Driver
* This product's country of origin is subject to change

Compliance and Restrictions