Check Availability
Foot Shear, 16 Ga,  37 In
Qty
  • Web Price
    $1,960.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 13W872
Mfr. Model # 13W872
UNSPSC #27111506
Catalog Page 2356
Shipping Weight 961.0 lbs
Country of Origin China *
Item Foot Shear
Length of Cut (In.) 40
Capacity of Mild Steel (Gauge) 16
Length of Blade (In.) 40
Cutting Flat (In.) 40
Construction Steel And Cast Iron
Back Gauge Range (In.) 0 to 27
Features Hold Down W/finger Guard, Pedal Stops, Handwell, Bevel Gauge, Front Work Stop, Front Gauge Arms, Double Locking Back Gauge W/micro Adjustment
Application Shears Mild Steel Up To 16 Ga, Plastic, Lead, Zinc, Aluminum, Brass And Copper
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov