Check Availability
  • Radial Ball Bearings
  • DAYTON 

    Flanged Radial Ball Bearing, Double Shielded, 12mm Bore Dia., 24mm Outside Dia.

  • Item # 1ZGK4
  • Mfr. Model # 1ZGK4
Flanged Radial Ball Bearing, Double Shielded, 12mm Bore Dia., 24mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This metric flanged radial ball bearing is suitable for radial and thrust load applications that require precise, low-torque rotation. It is double-sealed. Use for easy plate mounting.
Show More Close
 

Technical Specifications

Item # 1ZGK4
Mfr. Model # 1ZGK4
UNSPSC #31171502
Catalog Page 140
Shipping Weight 0.02 lbs
Country of Origin China *
Item Flanged Radial Ball Bearing
Unmounted Bearing Item Flanged Radial Ball Bearing
Single Row/Double Row Single Row
Seal/Shield Type Double Shielded
Bore Dia. 12mm
Bore Tolerance +0/-10 micron
Outside Dia. 24mm
Outside Dia. Tolerance +0/-13 micron
Width 6mm
Flange Dia. 26.5mm
Flange Thickness 1.5mm
Shield Material Chrome Steel
ABEC Tolerance 1
Max. RPM 31000
Bearing Material Chrome Steel
Cage Material Stamped Steel
Lubrication Grease
Industry Number F6901ZZ
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov