Check Availability
  • Machining Vises
  • DAYTON 

    Drill Press Vise, Precision, Fixed Base, 5 Jaw Opening (In.), 5 Jaw Width (In.)

  • Item # 31LZ69
  • Mfr. Model # 31LZ69
Drill Press Vise,  Precision,  Fixed Base,  5 Jaw Opening (In.),  5 Jaw Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31LZ69
Mfr. Model # 31LZ69
UNSPSC #27112102
Shipping Weight 19.2 lbs
Country of Origin India *
Item Drill Press Vise
Type Precision
Base Fixed
Jaw Width (In.) 5
Jaw Opening (In.) 5
Throat Depth (In.) 1-29/32
Overall Length (In.) 12
Overall Height (In.) 3
Clamping Force (Lb.) 750
Jaw Deflection 0.0125" At 33 lb.
Jaw Plate 0.008"
Bed/Base 0.008"
Features High Precision Fully Ground Base
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In