Check Availability
24VAC Key Pad NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 12, 2.5 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a Start/Stop/Remote keypad with LED status indicators, this starter is designed for integration with an automation system. Advanced control inputs eliminate interposing relays, and the wide-range electronic overload provides universal application, accepting up to 600V. Electronic protection includes locked rotor, cycle fault, and maximum time to start. FLA out-of-calibration indication ensures the installer sets overload correctly based on calculated motor size.
Show More Close
 

Technical Specifications

Item # 41C925
Mfr. Model # 41C925
UNSPSC #39121521
Shipping Weight 13.0 lbs
Country of Origin USA *
Item NEMA Circuit Breaker Combination Starter
NEMA Size 0
Amps AC 2.5
Coil Volts 24VAC
Max. Motor Voltage 600VAC
Operator Key Pad
Operator Function Start/Stop/Remote
Enclosure NEMA Rating 12
Short Circuit Protection Motor Circuit Protector
Auxiliary Contact Form 1NO/1NC
Overload Relay Amp Setting 0.33 to 2.5
Trip Class 10/20/30
Pilot Light Red: Off / Green: On
Control Transformer Yes
Control Transformer Voltage 120, 208, 240, 480, 575VAC Primary, 24VAC Secondary
HP @ 3 Phase - 240V 1/2
HP @ 3 Phase - 480V 1
Height 14-1/8"
Width 7-5/8"
Depth 8-1/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In