Check Availability
24VAC Key Pad NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 4XS, 26 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22RP77
Mfr. Model # 22RP77
UNSPSC #39121521
Shipping Weight 62.0 lbs
Country of Origin USA *
Item NEMA Circuit Breaker Combination Starter
NEMA Size 1
Amps AC 26
Coil Volts 24VAC
Max. Motor Voltage 480VAC
Operator Key Pad
Operator Function On/Off/Auto
Enclosure NEMA Rating 4XS
Short Circuit Protection Motor Circuit Protector
Auxiliary Contact Form 1NO/1NC
Overload Relay Amp Setting 1.00 to 26.00
Trip Class 10/20/30
Pilot Light Red: Off / Green: On
Control Transformer Yes
Control Transformer Voltage 120, 208, 240, 480, 575VAC Primary, 24VAC Secondary
HP @ 3 Phase - 240V 7.5
HP @ 3 Phase - 480V 15
Hz 50/60
Standards UL 508A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms