Check Availability
24VAC Key Pad NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 1, 26 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This starter features 1% ANSI grade metering with pulse/analog output for accurate measurements. kW and kWh data is available on the LCD display. True power detects belt loss and alerts the automation system. Voltage and dry contact inputs provide auto-run command; no interposing relays are necessary. Advanced protective features include anticycling, manual/auto reset, phase sequence, phase loss, and stall and locked rotor protection. The flexible control transformer with multitap input accepts all common motor voltages.
Show More Close
 

Technical Specifications

Item # 21RK40
Mfr. Model # 21RK40
UNSPSC #39121521
Shipping Weight 15.0 lbs
Country of Origin USA *
Item NEMA Circuit Breaker Combination Starter
NEMA Size 1
Amps AC 26
Coil Volts 24VAC
Max. Motor Voltage 480VAC
Operator Key Pad
Operator Function On/Off/Auto
Enclosure NEMA Rating 1
Short Circuit Protection Motor Circuit Protector
Auxiliary Contact Form 1NO/1NC
Overload Relay Amp Setting 1.00 to 26.00
Trip Class 10/20/30
Pilot Light Red: Off / Green: On
Control Transformer Yes
Control Transformer Voltage 120, 208, 240, 480, 575VAC Primary, 24VAC Secondary
HP @ 3 Phase - 240V 7-1/2
HP @ 3 Phase - 480V 15
Hz 50/60
Height 15-23/32"
Width 7-1/2"
Depth 6-3/32"
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In