This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Vacuum Bags
  • DATAVAC 

    Vacuum Bag, Paper, Standard Bag Filtration Type, For Vacuum Type Critical Area Vacuum

  • Item # 8G984
  • Mfr. Model # TBF-7
Vacuum Bag,  Paper,  Standard Bag Filtration Type,  For Vacuum Type Critical Area Vacuum

See alternate products available online.

Product Details

Vacuum bags collect vacuumed dust and debris for disposal. They also help filter out allergens and dust particles to prevent them from recirculating in the air. New or empty vacuum bags help prevent clogs, suction loss, and motor burnout. These bags typically fit specific vacuum cleaner brands or models. Disposable bags are discarded when full and replaced with a new bag to minimize contact with collected dirt. Reusable bags are shaken out when full and used again to reduce waste.
Show More Close
 

Technical Specifications

Item # 8G984
Mfr. Model # TBF-7
UNSPSC #47121607
Shipping Weight 0.8 lbs
Country of Origin USA *
Bag Product Grouping Vacuum Bag
For Vacuum Type Critical Area Vacuum
Fits Vacuum Brand Datavac
Fits Vacuum Models DV-2-ESD1, DV-3ESD1, DV-3ESD1V, DV3ESD-1, MDV-2, MDV-2BA, MDV-2BAV, MDV-2TA, MDV-2TAV, MDV-2TCA, MDV-2TCAV, MDV-3, MDV-3BA, MDV-3BAV, MDV-3TA, MDV-3TAV, MDV-3TCAV, MDV-3TCA
Bag Filtration Type Standard
Bag Material Paper
Bag Pickup Type Dry
Bag Reusability Non-Reusable
Height 6"
Length 6"
Width/Diameter 6"
Item Vacuum Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In