Check Availability
Inclinometer, Mag, 0-90 Deg, 4 In Base
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The DASCO PRO inclinometer is molded of high-impact plastic and allows the user to read any angle instantly and accurately from 0° to 90° in any quadrant. Accurate to within 1/2 of 1°. Not affected by magnetic fields, cold, or heat. Angle and grade chart on back shows angles in degrees and converts them to pitch per inch and pitch per foot. Includes 2 vials and magnet.
Show More Close
 

Technical Specifications

Item # 4ZDW1
Mfr. Model # I1100-2VM
UNSPSC #41114504
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Inclinometer
Type Magnetic
Scale Increments 0 to 90 Degrees in Any Quadrant
Accuracy 0.5 Degrees
Base Length (In.) 4
Overall Height (In.) 4
Lens Diameter 3"
Number of Level Vials 1
Number of Plumb Vials 1
Color Black
Construction Durable aluminum alloy
Features Magnetic Base, V-grooved for Round Surfaces, Plumb and Level Vials
Application For Angle Identification With Plumbing, Electrical and HVAC Work
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.