Check Availability
  • Punch & Chisel Sets
  • DASCO PRO 

    Heat Treated High Carbon Steel Alignment Punch Set; Number of Pieces: 3

  • Item # 24A848
  • Mfr. Model # 12
Heat Treated High Carbon Steel Alignment Punch Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24A848
Mfr. Model # 12
UNSPSC #27111505
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Alignment Punch Set
Tether Capable Standard Tool (Accessory Needed for Tethering)
Number of Pieces 3
Sizes Included 1/8, 5/32, 3/16"
Punch Piece Design 1-Piece Design
Material Heat Treated High Carbon Steel
Includes Zip Pouch
* This product's country of origin is subject to change

Compliance and Restrictions