Check Availability
  • Taper-Length Drill Bits
  • CLEVELAND 

    Taper Length Drill Bit, Drill Bit Size 5/16", Drill Bit Point Angle 118°, Notched Point

  • Item # 439R75
  • Mfr. Model # C16074
Taper Length Drill Bit,  Drill Bit Size 5/16",  Drill Bit Point Angle 118°,  Notched Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439R75
Mfr. Model # C16074
UNSPSC #27112801
Shipping Weight 0.087 lbs
Country of Origin USA *
Item Taper Length Drill Bit
Drill Bit Size 5/16"
Decimal Equivalent 0.3125
Measurement System Fractional Inch
Material - Machining High Speed Steel
Finish - Machining Bright (Uncoated)
Drill Bit Point Angle 118 Degrees
Drill Bit Point Type Notched Point
Flute Type Parabolic
Number of Flutes 2
Flute Length 4"
Maximum Drilling Depth 4"
Helix Angle 35 Degrees /45 Degrees
Cutting Direction Right Hand
Spiral Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 5/16"
Shank Length 2-3/8"
Overall Length 6-3/8"
Depth:Dia. Ratio 8xD
Drill Length Class Taper Length
Drill Point Length 0.0939"
Coolant Fed Non-Coolant Through
Drill Bit Grouping Individual
Series 2565
Standards ASME B94.11M-1993
Drill Diameter Tolerance +0.0000"/-0.0010"
Material Grade - Machining General Purpose
Primary Material Application Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code N
Secondary Material Application Alloy Steel, Low Carbon Steel, Stainless Steel
Secondary Material Application ISO Code M, P
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In